Sc/Sc Os2 Fiber Cable 20M
- Mfr # SCSCSD9Y-20M-AX
- Zoro # G0535432
product price:Â
$
37.99
/ea
Key Features
Length - Patch Cord
65.62 ft
Single Mode/Multi-Mode
Single-Mode
Color
Yellow
Item - Data Cable
Network Cable
Core Dimension - Fiber Optic Cable
9/125 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCSD9Y-20M-AX
- Zoro #
- G0535432
- UPC #
- 845282092783
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
- Jacket Color
- Yellow
- End 2 Connection Type
- SC Network - Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 65.62 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
- Cable Length
- 65.62 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.