Shop AXIOM
See all product information
Create Account
Sc/Sc Os2 Fiber Cable 2M
- Mfr # SCSCSD9Y-2M-AX
- Zoro # G0451362
product price:Â
$
20.69
/ea
Key Features
Jacket Color
Yellow
Core Dimension
9/125 µm
Cable Type
Fiber Optic
Item - Data Cable
Network Cable
For Use With
Network Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCSD9Y-2M-AX
- Zoro #
- G0451362
- UPC #
- 845282062489
- Country of Origin
- Unknown
- Jacket Color
- Yellow
- Cable Type
- Fiber Optic
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Single Mode/Multi-Mode
- Single-Mode
- Connector Type - Patch Cord
- SC Network - Male; SC Network - Male
- Mode
- Single Mode
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- SC Network - Male
- Item
- Network Cable
Dimensions
- Core Dimension
- 9/125 µm
- Length - Patch Cord
- 6.56 ft
- Cable Length
- 6.56 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.