Sc/Sc Os2 Fiber Cable 30M
- Mfr # SCSCSD9Y-30M-AX
- Zoro # G0535539
product price:Â
$
46.59
/ea
Key Features
Mode
Single-mode
Color
Yellow
Cable Length
98.43 ft
End 2 Connection Type
SC Network - Male
Jacket Color
Yellow
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSCSD9Y-30M-AX
- Zoro #
- G0535539
- UPC #
- 845282092806
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 98.43 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- Item
- Network Cable
- Mode
- Single-mode
- Color
- Yellow
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
- End 1 Connection Type
- SC Network - Male
- For Use With
- Network Device
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.