Shop AXIOM
See all product information
Create Account
Sc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 0.5M
- Mfr # SCSCSD9Y-05M-AX
- Zoro # G0092481
product price:Â
$
19.55
/ea
Key Features
Item - Data Cable
Network Cable
Single Mode/Multi-Mode
Single-Mode
Core Dimension - Fiber Optic Cable
9/125 µm
For Use With
Network Device
Length - Patch Cord
1.64 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSCSD9Y-05M-AX
- Zoro #
- G0092481
- UPC #
- 841280194979
- Country of Origin
- Unknown
- Item - Data Cable
- Network Cable
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Color
- Yellow
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SC Network - Male
- End 1 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
- Item
- Network Cable
- Mode
- Single Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Length - Patch Cord
- 1.64 ft
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 1.64 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.