Shop AXIOM
See all product information
Create Account
Sc/Sc Singlemode Duplex Os2 9/125 Fiber Optic Cable 40M - Taa
- Mfr # AXG100056
- Zoro # G0053108
product price:Â
$
117.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Single Mode/Multi-Mode
Single-Mode
Length - Patch Cord
131.23 ft
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AXG100056
- Zoro #
- G0053108
- UPC #
- 841280195228
- Country of Origin
- Unknown
- Standards
- TAA Compliant
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Color
- Yellow
- Cable Type
- Fiber Optic
- End 2 Connection Type
- SC Network - Male
- Jacket Color
- Yellow
- Mode
- Single Mode
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 131.23 ft
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 131.23 ft
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.