Sc/Sc Singlemode Simplex Os2 9/125 Fiber Optic Cable 12M
- Mfr # SCSCSS9Y-12M-AX
- Zoro # G0515887
product price:Â
$
28.15
/ea
Key Features
Length - Patch Cord
39.37 ft
Color
Yellow
Fiber Optic Connector Type
SC Network - Male; SC Network - Male
Core Dimension - Fiber Optic Cable
9/125 µm
Single Mode/Multi-Mode
Single-Mode
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSCSS9Y-12M-AX
- Zoro #
- G0515887
- UPC #
- 845282090215
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 39.37 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Clad Dimension
- 125 µm
- Cable Length
- 39.37 ft
Details
- Color
- Yellow
- Fiber Optic Connector Type
- SC Network - Male; SC Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Mode
- Single Mode
- Jacket Color
- Yellow
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- SC Network - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.