Shop AXIOM
See all product information
Create Account
Sc/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 3M
- Mfr # SCST10GA-3M-AX
- Zoro # G0787749
product price:Â
$
37.29
/ea
Key Features
For Use With
Network Device
Features
Crush Resistant
Single Mode/Multi-Mode
Multi-Mode
Color
Aqua
Length - Patch Cord
9.84 ft
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCST10GA-3M-AX
- Zoro #
- G0787749
- UPC #
- 841280115042
- Country of Origin
- Unknown
- For Use With
- Network Device
- Features
- Crush Resistant
- Single Mode/Multi-Mode
- Multi-Mode
- Color
- Aqua
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Jacket Color
- Aqua
- Item
- Network Cable
- Mode
- Multi Mode
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- ST Network - Male
Dimensions
- Length - Patch Cord
- 9.84 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Cable Length
- 9.84 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.