Lc/Lc Om4 Fiber Cable 15M
- Mfr # LCLCOM4MD15M-AX
- Zoro # G0546109
product price:Â
$
42.59
/ea
Key Features
Fiber Optic Connector Type
LC Network - Male; LC Network - Male
Single Mode/Multi-Mode
Multi-Mode
Length - Patch Cord
49.21 ft
For Use With
Network Device
Color
Aqua
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LCLCOM4MD15M-AX
- Zoro #
- G0546109
- UPC #
- 845282089431
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- LC Network - Male; LC Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Color
- Aqua
- Item - Data Cable
- Network Cable
- Cable Type
- Fiber Optic
- Features
- Crush Resistant
- Jacket Color
- Aqua
- Item
- Network Cable
- Mode
- Multi Mode
- Simplex/Duplex/Multifiber
- Duplex
- Jacket Material
- Polyvinyl Chloride
- End 2 Connection Type
- LC/UPC Network
- End 1 Connection Type
- LC/UPC Network
- Jacket Type
- OFNR
Dimensions
- Length - Patch Cord
- 49.21 ft
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Cable Length
- 49.21 ft
- Core Dimension
- 50 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.