Shop AXIOM
See all product information
Create Account
Sc/St Multimode Duplex Om1 62.5/125 Fiber Optic Cable 6M - Taa
- Mfr # AXG93922
- Zoro # G9493184
product price:Â
$
53.89
/ea
Key Features
Standards
TAA Compliant
For Use With
Network Device
Features
Crush Resistant
Length - Patch Cord
19.69 ft
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG93922
- Zoro #
- G9493184
- UPC #
- 841280151385
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 19.69 ft
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
- Cable Length
- 19.69 ft
Details
- Standards
- TAA Compliant
- For Use With
- Network Device
- Features
- Crush Resistant
- Color
- Orange
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Orange
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.