Shop AXIOM
See all product information
Create Account
Sc/St Om1 Fiber Cable 25M
- Mfr # SCSTMD6O-25M-AX
- Zoro # G0524829
product price:Â
$
41.69
/ea
Key Features
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
Core Dimension - Fiber Optic Cable
62.5/125 µm
For Use With
Network Device
Item - Data Cable
Network Cable
Color
Orange
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSTMD6O-25M-AX
- Zoro #
- G0524829
- UPC #
- 845282091663
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Color
- Orange
- Single Mode/Multi-Mode
- Multi-Mode
- Cable Type
- Fiber Optic
- Jacket Color
- Orange
- End 1 Connection Type
- SC Network - Male
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- Mode
- Multi Mode
Dimensions
- Core Dimension - Fiber Optic Cable
- 62.5/125 µm
- Length - Patch Cord
- 82.02 ft
- Cable Length
- 82.02 ft
- Core Dimension
- 62.5 µm
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.