Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 40M
- Mfr # SCSTSD9Y-40M-AX
- Zoro # G0042072
product price:Â
$
77.99
/ea
Key Features
Cable Length
131.23 ft
Clad Dimension
125 µm
For Use With
Network Device
Jacket Color
Yellow
Core Dimension
9 µm
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- SCSTSD9Y-40M-AX
- Zoro #
- G0042072
- UPC #
- 841280195129
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 131.23 ft
- Clad Dimension
- 125 µm
- Core Dimension
- 9 µm
Details
- For Use With
- Network Device
- Jacket Color
- Yellow
- Item
- Network Cable
- End 2 Connection Type
- ST Network - Male
- End 1 Connection Type
- SC Network - Male
- Mode
- Single Mode
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.