Shop AXIOM
See all product information
Create Account
Sc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 50M
- Mfr # SCSTSD9Y-50M-AX
- Zoro # G0037236
product price:Â
$
92.65
/ea
Key Features
Bandwidth - Fiber Optic Cable
1 Gbps
For Use With
Network Device
Length - Patch Cord
164.04 ft
Item - Data Cable
Network Cable
Fiber Optic Connector Type
SC Network - Male; ST Network - Male
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- SCSTSD9Y-50M-AX
- Zoro #
- G0037236
- UPC #
- 841280195136
- Country of Origin
- Unknown
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- SC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- Color
- Yellow
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- SC Network - Male
- End 2 Connection Type
- ST Network - Male
- Mode
- Single Mode
- Jacket Color
- Yellow
Dimensions
- Bandwidth - Fiber Optic Cable
- 1 Gbps
- Length - Patch Cord
- 164.04 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Clad Dimension
- 125 µm
- Cable Length
- 164.04 ft
- Core Dimension
- 9 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.