SFP-1G-LX 1000BASE-LX SFP TRANSCEIVER FOR ARISTA- TAA COMPLIANT

  • Mfr # AXG93657

  • Zoro # G710924846


product price:  $61.75
/ea

Key Features

Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
AXG93657
Zoro #
G710924846
UPC #
840177842894
Country of Origin
United States

Details

Standards
TAA Compliant
Number of Ports
1
Media Type Supported
Optical Fiber
Green Environmental Attribute
Environmentally Friendly
Fiber Optic Mode
Single-mode
Application
Optical Network
Network Technology
1000Base-LX
Connector Type
LC
Item
SFP (mini-GBIC) Transceiver
Ethernet Technology
Gigabit Ethernet
Compatibility
MSA Compliant
Interfaces/Ports Details
(1) LC 1000Base-LX Network

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.