Shop AXIOM
See all product information
Create Account
St/St 10G Multimode Duplex Om3 50/125 Fiber Optic Cable 6M
- Mfr # STST10GA-6M-AX
- Zoro # G0782526
product price:Â
$
48.25
/ea
Key Features
Length - Patch Cord
19.69 ft
Bandwidth - Fiber Optic Cable
10 Gbps
Single Mode/Multi-Mode
Multi-Mode
For Use With
Network Device
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- STST10GA-6M-AX
- Zoro #
- G0782526
- UPC #
- 841280115226
- Country of Origin
- Unknown
- Single Mode/Multi-Mode
- Multi-Mode
- For Use With
- Network Device
- Item - Data Cable
- Network Cable
- Features
- Crush Resistant
- Color
- Aqua
- Fiber Optic Connector Type
- ST Network - Male; ST Network - Male
- Cable Type
- Fiber Optic
- End 1 Connection Type
- ST Network - Male
- Jacket Color
- Aqua
- Item
- Network Cable
- Mode
- Multi Mode
- End 2 Connection Type
- ST Network - Male
Dimensions
- Length - Patch Cord
- 19.69 ft
- Bandwidth - Fiber Optic Cable
- 10 Gbps
- Core Dimension - Fiber Optic Cable
- 50/125 µm
- Core Dimension
- 50 µm
- Cable Length
- 19.69 ft
- Clad Dimension
- 125 µm
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.