Lc/St Singlemode Duplex Os2 9/125 Fiber Optic Cable 50M - Taa
- Mfr # AXG96693
- Zoro # G9485807
product price:Â
$
124.99
/ea
Free Shipping & Returns
Key Features
Standards
TAA Compliant
Features
Crush Resistant
Length - Patch Cord
164.04 ft
Color
Yellow
Item - Data Cable
Network Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- AXG96693
- Zoro #
- G9485807
- UPC #
- 841280150722
- Country of Origin
- Unknown
Dimensions
- Length - Patch Cord
- 164.04 ft
- Core Dimension - Fiber Optic Cable
- 9/125 µm
- Core Dimension
- 9 µm
- Cable Length
- 164.04 ft
- Clad Dimension
- 125 µm
Details
- Standards
- TAA Compliant
- Features
- Crush Resistant
- Color
- Yellow
- Item - Data Cable
- Network Cable
- Fiber Optic Connector Type
- LC Network - Male; ST Network - Male
- Single Mode/Multi-Mode
- Single-Mode
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- Item
- Network Cable
- End 1 Connection Type
- LC Network - Male
- Mode
- Single Mode
- End 2 Connection Type
- ST Network - Male
- Jacket Color
- Yellow
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.