25Gbase-Aoc Sfp28 Active Optical Cable Arista Compatible 3M
- Mfr # AOC-S-S-25G-3M-AX
- Zoro # G9597694
product price:Â
$
185.99
/ea
Free Shipping & Returns
Key Features
Fiber Optic Connector Type
SFP28 Network; SFP28 Network
Length - Patch Cord
9.84 ft
Features
Active Optical Technology (AOT)
Item - Data Cable
Network Cable
Bandwidth - Fiber Optic Cable
25 Gbps
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- AOC-S-S-25G-3M-AX
- Zoro #
- G9597694
- UPC #
- 841280173042
- Country of Origin
- Unknown
- Fiber Optic Connector Type
- SFP28 Network; SFP28 Network
- Features
- Active Optical Technology (AOT)
- Item - Data Cable
- Network Cable
- For Use With
- Network Device
- Cable Type
- Fiber Optic
- End 1 Connection Type
- SFP28 Network
- End 2 Connection Type
- SFP28 Network
- Item
- Network Cable
Dimensions
- Length - Patch Cord
- 9.84 ft
- Bandwidth - Fiber Optic Cable
- 25 Gbps
- Cable Length
- 9.84 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.