Shop AXIOM
See all product information
Create Account
Surface Docking Station For Microsoft - Pf3-00005
- Mfr # PF3-00005-AX
- Zoro # G9606688
product price:Â
$
300.99
/ea
Free Shipping & Returns
Key Features
USB Charging Port
4
For Use With
Microsoft Notebooks/Tablet PCs: Surface Laptop Surface Book Surface Pro Surface Pro 3 Surface Pro 4 Surface Go
Length
2.4 in
Width
5.10 in
Features
Audio Line Out; DisplayPort; Network (RJ-45)
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- PF3-00005-AX
- Zoro #
- G9606688
- UPC #
- 841280173981
- Country of Origin
- Unknown
Dimensions
- Length
- 2.4 in
- Width
- 5.10 in
- Height
- 1.20 in
- Depth
- 2.40 in
Details
- Item
- Docking Station
- USB Charging Port
- 4
- For Use With
- Microsoft Notebooks/Tablet PCs: Surface Laptop Surface Book Surface Pro Surface Pro 3 Surface Pro 4 Surface Go
- Features
- Audio Line Out; DisplayPort; Network (RJ-45)
- Number of USB 3.0 Ports
- 4
- Number of DisplayPort Outputs
- 2
- Host Interface
- USB 3.0
- Total Number of USB Ports
- 4
- Connectivity Technology
- Wired
- DisplayPort
- Yes
- Interfaces
- USB 3.0
- Audio Line Out
- Yes
- Network (RJ-45)
- Yes
- Compatible Devices
- Tablet PC, Notebook
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.