3-In-1 Mini Displayport To Hdmi, Vga And Dvi Video Adapter
- Mfr # 3N1MDP2HVD-AX
- Zoro # G9489307
product price:Â
$
31.29
/ea
Key Features
Color
White
Cable Type
DVI/HDMI/Mini DisplayPort/VGA
Connection A
1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
Connection B
1 x 19-pin HDMI Type A Digital Audio/Video - Female, 1 x DVI Digital Video - Female, 1 x 15-pin HD-15 - Female
Data Transfer Rate
2.3 Gbit/s
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 3N1MDP2HVD-AX
- Zoro #
- G9489307
- UPC #
- 841280152795
- Country of Origin
- Unknown
Details
- Item
- A/V Cable
- Color
- White
- Cable Type
- DVI/HDMI/Mini DisplayPort/VGA
- Connection A
- 1 x Mini DisplayPort 1.1a Digital Audio/Video - Male
- Connection B
- 1 x 19-pin HDMI Type A Digital Audio/Video - Female, 1 x DVI Digital Video - Female, 1 x 15-pin HD-15 - Female
- Data Transfer Rate
- 2.3 Gbit/s
- Supported Resolution
- 1920 x 1080
- Device Supported
- iMac, Audio Device, Tablet, Notebook, Video Device, MacBook Pro
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.