This item is Discontinued.

Axiom Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xenpak XENPAK-10GB-LR-AX

Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xenpak (Discontinued)

  • Mfr # XENPAK-10GB-LR-AX
  • Zoro # G0937740
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XENPAK-10GB-LR-AX
Zoro #
G0937740
UPC #
841280161490
Country of Origin
Unknown

Details

Features
Environmentally Friendly
Application
Data Networking, Optical Network
Type
XENPAK
Interfaces/Ports Details
(1) SC 10GBASE-LR Network
Media Type Supported
Optical Fiber
Fiber Optic Mode
Single-mode
Compatibility
MSA CompliantCisco - Supervisor Engine 32 (WS-SUP32-10GE-3B) Cisco - Supervisor Engine 32 (WS-S32-10GE-PISA) Cisco - Supervisor Engine 32 (WS-SUP32-10GE-3B)
Number of Ports
1
Ethernet Technology
10 Gigabit Ethernet
Connector Type
SC

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.