This item is Discontinued.

Axiom Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xenpak XENPAK-10GB-ZR-AX

Transceiver - 10 Gbps - 10 Gigabit Ethernet - Xenpak (Discontinued)

  • Mfr # XENPAK-10GB-ZR-AX
  • Zoro # G0938039
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
XENPAK-10GB-ZR-AX
Zoro #
G0938039
UPC #
841280161476
Country of Origin
Unknown

Dimensions

Width
1.4 in
Depth
4.8 in
Height
0.7 in

Details

Features
Environmentally Friendly
Ethernet Technology
10 Gigabit Ethernet
Total Number of Ports
1
Type
XENPAK
Media Type Supported
Optical Fiber
Connector Type
SC
Interface Details
1 x SC 10GBASE-ZR Network
Single Mode/Multi-Mode
Single-Mode

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov
This item has been restricted from sale in the following states: CA

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.