Usb 2.0 Type-A To Usb Type-A Extension Cable M/F 10Ft

  • Mfr # USB2AAMF10-AX
  • Zoro # G9389058
product price: 
$
2.69
/ea
Sold in multiples of 3 for $8.07

Key Features

End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Female
Features
Corrosion Resistant
See all product information
Unlock 30-day payment terms
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval. Terms apply.
Create Account
Get 10% off your order
Get 10% off your order
Sign up for our email list and receive your promo code via email.

Specifications

Product Information

MFR #
USB2AAMF10-AX
Zoro #
G9389058
UPC #
-
Country of Origin
Unknown

Details

Item
Data Transfer Cable
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Male
Cable Characteristic
Extension Cable
Connector on First End Details
1 x USB 2.0 Type A - Female
Features
Corrosion Resistant
Data Transfer Speed
480-Mbit/s
Connector on Second End Details
1 x USB 2.0 Type A - Male
Cable Type
USB
Device Supported
Keyboard, Mouse, Hard Drive, Printer, Camera

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & reviews