Shop AXIOM
See all product information
Create Account
Lightning To Usb-A M/M Adapter Cable - Black 3Ft
- Mfr # LGMUSBAMK03-AX
- Zoro # G9510018
product price:Â
$
16.39
/ea
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Lightning - Male
Color
Black
Features
Charging, Bendable, Fray Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- LGMUSBAMK03-AX
- Zoro #
- G9510018
- UPC #
- 841280152429
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Lightning - Male
- Color
- Black
- Features
- Charging, Bendable, Fray Resistant
- Cable Type
- Lightning/USB
- MFI
- Yes
- Compatibility
- Apple iPhone X, iPhone 8 Plus, iPhone 8, iPhone 7 Plus, iPhone 7, iPhone 6s Plus, iPhone 6s, iPhone 6 Plus, iPhone 6, iPhone 5s, iPhone 5c, iPhone 5, iPad Air 2, iPad mini 2, iPad mini 4, iPad 4th gen, iPod Touch 5th gen, iPod nano 7th gen Beatsbydre Beats Pill+
- Device Supported
- Wall Charger, iPad Air, iPod touch, Computer, iPad mini, iPhone, iPod, iPad, iPod nano, iPad Pro, Bluetooth Speaker
- Connector on Second End Details
- 1 x Lightning - Male
- Connector on First End Details
- 1 x USB 2.0 Type A - Male
Dimensions
- Cable Length
- 3 ft
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.