Shop AXIOM
See all product information
Create Account
Usb 2.0 Type-A To Usb Type-A Extension Cable M/F 3Ft
- Mfr # USB2AAMF03-AX
- Zoro # G9384526
product price:Â
$
3.89
/ea
Sold in multiples of 2 for
$7.78
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Male
Compatible With
Printer, Keyboard, Camera, Hard Drive, Mouse
Features
Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2AAMF03-AX
- Zoro #
- G9384526
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Female
- End 2 Connection Type
- USB 2.0 Type A - Male
- Compatible With
- Printer, Keyboard, Camera, Hard Drive, Mouse
- Features
- Corrosion Resistant
- Cable Type
- USB
- Connector on First End Details
- 1 x USB 2.0 Type A - Female
- Data Transfer Rate
- 480 Mbit/s
- Connector Type on First End
- USB 2.0 Type A - Female
- Connector Type on Second End
- USB 2.0 Type A - Male
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- Device Supported
- Printer, Keyboard, Camera, Hard Drive, Mouse
- Data Transfer Speed
- 480-Mbit/s
- Cable Characteristic
- Extension Cable
Dimensions
- Cable Length
- 3 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.