Shop AXIOM
See all product information
Create Account
Usb-C Male To Dvi Male Adapter Cable 6Ft
- Mfr # USBCDVIM06-AX
- Zoro # G9808884
product price:Â
$
50.99
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB Type C - Male
End 2 Connection Type
DVI-D Digital Video - Male
Color
Black
Compatible With
Desktop Computer, Monitor, Notebook, Video Device
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBCDVIM06-AX
- Zoro #
- G9808884
- UPC #
- 841280181283
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Video Cable
- End 1 Connection Type
- USB Type C - Male
- End 2 Connection Type
- DVI-D Digital Video - Male
- Color
- Black
- Compatible With
- Desktop Computer, Monitor, Notebook, Video Device
- Supported Resolution
- 1920 x 1200
- Data Transfer Rate
- 2.7 Gbit/s
- Connector Plating
- Gold
- Connector Gender on Second End
- Male
- Connector on Second End Details
- 1 x DVI-D Digital Video - Male
- Connector Type on Second End
- DVI-D Digital Video - Male
- Connector Type on First End
- USB Type C - Male
- Connector on First End Details
- 1 x USB Type C - Male
- Connector Gender on First End
- Male
- Device Supported
- Desktop Computer, Video Device, Monitor, Notebook
- Supported Resolutions
- 1920 x 1200
- Data Transfer Speed
- 2.7-Gbit/s
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.