Shop AXIOM
See all product information
Create Account
Usb 2.0 Type-A To Usb Type-A Extension Cable M/F 6Ft
- Mfr # USB2AAMF06-AX
- Zoro # G9383625
product price:Â
$
2.75
/ea
Sold in multiples of 3 for
$8.25
Key Features
End 1 Connection Type
USB 2.0 Type A - Female
End 2 Connection Type
USB 2.0 Type A - Male
Connector on First End Details
1 x USB 2.0 Type A - Female
Data Transfer Speed
480-Mbit/s
Features
Corrosion Resistant
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB2AAMF06-AX
- Zoro #
- G9383625
- UPC #
- -
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Female
- End 2 Connection Type
- USB 2.0 Type A - Male
- Connector on First End Details
- 1 x USB 2.0 Type A - Female
- Data Transfer Speed
- 480-Mbit/s
- Features
- Corrosion Resistant
- Cable Characteristic
- Extension Cable
- Connector on Second End Details
- 1 x USB 2.0 Type A - Male
- Cable Type
- USB
- Device Supported
- Keyboard, Mouse, Hard Drive, Printer, Camera
Dimensions
- Overall Length
- 6 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.