Shop AXIOM
See all product information
Create Account
Usb 3.0 Type-A To Usb Type-A Extension Cable M/M 6Ft
- Mfr # USB3AMM06-AX
- Zoro # G9549750
product price:Â
$
10.99
/ea
Key Features
Cable Length
6 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Male
Color
Blue
Features
Repeater, Molded, Strain Relief
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB3AMM06-AX
- Zoro #
- G9549750
- UPC #
- 841280160387
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 6 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.0 Type A - Male
- Color
- Blue
- Features
- Repeater, Molded, Strain Relief
- Capacity Rating
- 5 Gbps
- Type
- Extension Cable
- Cable Type
- USB
- Connector Plating
- Gold
- Wire Gauge
- 28 AWG
- Shielding
- Yes
- Data Transfer Speed
- 5-Gbit/s
- Connector on Second End Details
- USB 3.0 Type A - Male
- Cable Characteristic
- Extension Cable
- Environmentally Friendly
- Yes
- Connector on First End Details
- USB 3.0 Type A - Male
- Device Supported
- Computer, Hard Drive, Keyboard, Printer, USB Hub, Mouse, Tablet, Flash Drive
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.