Shop AXIOM
See all product information
Create Account
Usb 3.0 Type-A To Usb Type-A Extension Cable M/F 10Ft
- Mfr # USB3AMF10-AX
- Zoro # G9548028
product price:Â
$
13.59
/ea
Key Features
Cable Length
10 ft
End 1 Connection Type
USB 3.0 Type A - Male
End 2 Connection Type
USB 3.0 Type A - Female
Color
Blue
Type
Extension Cable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USB3AMF10-AX
- Zoro #
- G9548028
- UPC #
- 841280160356
- Country of Origin
- Unknown
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 3.0 Type A - Male
- End 2 Connection Type
- USB 3.0 Type A - Female
- Color
- Blue
- Type
- Extension Cable
- Features
- Strain Relief, Repeater, Molded
- Capacity Rating
- 5 Gbps
- Cable Type
- USB
- Shielding
- Yes
- Wire Gauge
- 28 AWG
- Connector Plating
- Gold
- Cable Characteristic
- Extension Cable
- Connector on First End Details
- USB 3.0 Type A - Male
- Data Transfer Speed
- 5-Gbit/s
- Environmentally Friendly
- Yes
- Connector on Second End Details
- USB 3.0 Type A - Female
- Device Supported
- USB Hub, Keyboard, Flash Drive, Mouse, Hard Drive, Computer, Tablet, Printer
Dimensions
- Cable Length
- 10 ft
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.