USB 4.0 GEN3 TYPE-C MALE TO MALE 40GBPS 8K@60HZ EPR 240W 48V 5A CABLE BLACK 1M

  • Mfr # USBCMTB4-1M-AX

  • Zoro # G021707213


product price:  $31.99
/ea

Key Features

End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Data Transfer Speed
40-Gbit/s
Connector on First End Details
1 x USB4 Type C - Male
Connector on Second End Details
1 x USB4 Type C - Male
See all product information
Get a 10% off coupon
Free 30-day returns Return Policy
Get 30 days to pay with Net 30 Apply Now
Unlock tax-exempt savings Add Tax Exemption

Specifications

Product Information

MFR #
USBCMTB4-1M-AX
Zoro #
G021707213
UPC #
196388286683
Country of Origin
China

Details

Item
Data Transfer Cable
End 1 Connection Type
USB4 Type C - Male
End 2 Connection Type
USB4 Type C - Male
Data Transfer Speed
40-Gbit/s
Connector on First End Details
1 x USB4 Type C - Male
Connector on Second End Details
1 x USB4 Type C - Male
Connector Gender on First End
Male
Connector Gender on Second End
Male
Cable Type
USB-C

Ratings & reviews

3 reasons you can count on us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.