Usb-A 3.0 Male To Gigabit Ethernet (Rj45) Female Adapter
- Mfr # USBAMRJ45F-AX
- Zoro # G9367035
product price:Â
$
29.25
/ea
Key Features
Compatible With
Computer/Notebook/ Tablet
Features
Plug and Play
Number of Ports
1
Network Technology
10/100/1000Base-T
Form Factor
Portable
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- USBAMRJ45F-AX
- Zoro #
- G9367035
- UPC #
- 841280140402
- Country of Origin
- Unknown
- Item
- Gigabit Ethernet Adapter
- Compatible With
- Computer/Notebook/ Tablet
- Features
- Plug and Play
- Number of Ports
- 1
- Network Technology
- 10/100/1000Base-T
- Form Factor
- Portable
- Number of Network (RJ-45) Ports
- 1
- Host Interface
- USB 3.0 Type A
- Media Type Supported
- Twisted Pair
- Device Supported
- Notebook, Tablet, Desktop Computer
- Total Number of Ports
- 1
- Maximum Data Transfer Rate
- 1-Gbit/s
- USB Standard
- USB 3.0
- USB Specification
- USB 3.0
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.