USB-A 3.0 MALE TO GIGABIT ETHERNET RJ45 FEMALE ADAPTER - BLAC

  • Mfr # USBAMRJ45FK-AX

  • Zoro # G410872911


product price:  $26.59
/ea

Key Features

Features
USB- Power Delivery (USB PD), Plug and Play
Adapter Type
RJ-45/USB
Connector on Second End Details
RJ-45 Network - Female
Color
Black
Connector on First End Details
USB 3.0 Type A - Male
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Unlock tax-exempt savings
Add Tax Exemption

Specifications

Product Information

MFR #
USBAMRJ45FK-AX
Zoro #
G410872911
UPC #
840177855993
Country of Origin
China

Details

Item
Network/Data Transfer Adapter
Features
USB- Power Delivery (USB PD), Plug and Play
Adapter Type
RJ-45/USB
Connector on Second End Details
RJ-45 Network - Female
Color
Black
Connector on First End Details
USB 3.0 Type A - Male
Connector Gender on Second End
Female
Connector Gender on First End
Male
Connector Type on First End
USB 3.0 Type A - Male
Connector Type on Second End
RJ-45 Network - Female

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.