Shop AXIOM
See all product information
Create Account
Usb 2.0 Type-A To Mini Usb Type-B Cable M/M 3Ft
- Mfr # USB2AMBMIN03-AX
- Zoro # G9660886
product price:Â
$
4.15
/ea
Sold in multiples of 2 for
$8.30
Key Features
Cable Length
3 ft
End 1 Connection Type
USB 2.0 Type A - Male
End 2 Connection Type
Mini USB Type B - Male
Color
Black
Cable Type
USB
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USB2AMBMIN03-AX
- Zoro #
- G9660886
- UPC #
- 841280180859
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 3 ft
Details
- Item
- Data Transfer Cable
- End 1 Connection Type
- USB 2.0 Type A - Male
- End 2 Connection Type
- Mini USB Type B - Male
- Color
- Black
- Cable Type
- USB
- Connector on Second End Details
- Mini USB Type B - Male
- Connector on First End Details
- USB 2.0 Type A - Male
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.