USB-C MALE TO GIGABIT ETHERNET RJ45 FEMALE ADAPTER - BLAC
Mfr # USBCMRJ45FK-AX
Zoro # G110872884
product price:Â $28.79
/eaKey Features
Number of Ports
1
Host Interface
USB 3.1 (Gen 1) Type C
Media Type Supported
Twisted Pair
Color
Black
Application
Network
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
USBCMRJ45FK-AX
Zoro #
G110872884
UPC #
840177856020
Country of Origin
China
Details
Item
Gigabit Ethernet Adapter
Number of Ports
1
Host Interface
USB 3.1 (Gen 1) Type C
Media Type Supported
Twisted Pair
Color
Black
Application
Network
Features
Plug and Play
Number of Network (RJ-45) Ports
1
Network Technology
1000Base-T
Device Supported
Notebook, Gaming Console, Smartphone, Tablet, Desktop Computer
Form Factor
Portable
Network Standard
1000Base-T
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.