Usb-C Male To Hdmi Male Adapter Cable - Black - 10Ft
- Mfr # USBCMHDMIMK10-AX
- Zoro # G9867684
product price:Â
$
31.99
/ea
Key Features
Cable Length
10 ft
End 1 Connection Type
Powered USB Type C - Male
End 2 Connection Type
HDMI Digital Audio/Video - Male
Color
Black
Features
HDCP
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- USBCMHDMIMK10-AX
- Zoro #
- G9867684
- UPC #
- 841280185977
- Country of Origin
- Unknown
Dimensions
- Cable Length
- 10 ft
Details
- Item
- A/V Cable
- End 1 Connection Type
- Powered USB Type C - Male
- End 2 Connection Type
- HDMI Digital Audio/Video - Male
- Color
- Black
- Features
- HDCP
- Compatible With
- Monitor, TV, MacBook Pro, Chromebook, Computer, Ultrabook, Projector
- Cable Type
- HDMI/USB-C
- Data Transfer Rate
- 2.7 Gbit/s
- Connector Gender on Second End
- Male
- Connector Gender on First End
- Male
- Connector Type on First End
- Powered USB Type C - Male
- Supported Resolution
- 3840 x 2160
- Connector on First End Details
- 1 x Powered USB Type C - Male
- Connector Type on Second End
- HDMI Digital Audio/Video - Male
- Connector on Second End Details
- 1 x HDMI Digital Audio/Video - Male
- Supported Resolutions
- 3840 x 2160
- Data Transfer Speed
- 2.7-Gbit/s
- Device Supported
- Computer, Monitor, Ultrabook, TV, MacBook Pro, Chromebook, Projector
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
This item has been restricted from sale in the following states:
CA
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.