Zoro Homepage

High Performance P5676-LE 4 Megapixel Outdoor Network Camera - Color - White

  • Mfr # 02414-001

  • Zoro # G111331908


product price: $2,827.99
/ea
Free Shipping & Returns

Key Features

Height
9.5"
Color
White
Outside Dia.
8.1"
Night Vision Type
Infrared
Minimum Focal Length
4.60 mm
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
02414-001
Zoro #
G111331908
UPC #
46171610
Country of Origin
China

Dimensions

Height
9.5"
Outside Dia.
8.1"
Minimum Focal Length
4.60 mm
Maximum Focal Length
133 mm

Details

Item
Network Camera
Color
White
Night Vision Type
Infrared
Maximum Operating Humidity
1
Night Vision
Yes
Optical Zoom
30x
Video Formats
H.265, H.264M, H.264H, MJPEG, H.264H (MPEG-4 Part 10/AVC), H.264B, H.265H, Zipstream, H.264M (MPEG-4 Part 10/AVC), H.265M, H.265B, H.264B (MPEG-4 Part 10/AVC), H.265 (MPEG-H Part 2/HEVC), H.264
Power Source Type
PoE
Maximum Video Resolution
2688 x 1512
Shortest Shutter Speed
1/62500 Second
Longest Shutter Speed
1/5 Second
Effective Camera Resolution
4 Megapixel
Features
Shock Detection, Motion Detection, Video Management System, Built-in IR LED, SD Card Local Storage, Wide Dynamic Range, Built-in Microphone, Day/Night, Face Detection, PTZ, Vehicle Detection, HTTPS Encryption, Human Detection, Audio Detection, Privacy Masking, Password Protection
Maximum Aperture
f/1.6
Lens Type
Varifocal
Maximum Operating Temperature
122°F (50°C)
Network (RJ-45)
Yes
Minimum Aperture
f/4.6
Remote Management
Yes
Impact Protection Rating
IK10
Field of View
Horizontal field of view: 57.1°- 2.1° / Vertical field of view: 34.4°- 1.2°
Ingress Protection Rating
IP66
Lens Included
Yes
Color Supported
Color
Storage Type
Memory Card
HD Recording
Yes
Durability
Vandal Resistant
Connectivity Technology
Wired
Environmentally Friendly
Yes
Image Sensor Type
CMOS
Indoor/Outdoor
Outdoor
Maximum Frame Rate
60 fps
Minimum Operating Temperature
-22°F (-30°C)
Series
P56

Description

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.