Shop AXOR
See all product information
Create Account
Citterio C Single-Hole Faucet 90 CoolStart with Pop-Up Drain, 1.2 GPM in Matte Black
- Mfr # 49010671
- Zoro # G522973469
product price:Â
$
937.99
/ea
Free Shipping & Returns
Key Features
Width
2 in
Length
7 in
Color
Matte Black
Height
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 49010671
- Zoro #
- G522973469
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Width
- 2 in
- Length
- 7 in
- Height
- 6 in
Details
- Color
- Matte Black
- Item
- Single Hole Bathroom Faucet
Description
Slender, elegant and exceptionally refined, AXOR Citterio C reinterprets the bathroom for a new era, one that demands ever more comfort and individuality from ever smaller bathroom spaces. Minimalist in spirit, with soft contours and a sensuous form, the collection invites the touch while intriguing the eye from every angle. Its signature detail, a fine chamfer encircling the outlet and lever handle, extends to all pieces in the collection. Distinctive yet understated, AXOR Citterio C is at home in any bathroom ambience.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov