Shop KINGSTON BRASS
See all product information
Create Account
One-Handle 1-Hole Bathroom Faucet with Deck Plate and Push Pop-Up Drain
- Mfr # KSD2822CG
- Zoro # G023927732
product price:Â
$
734.99
/ea
Free Shipping & Returns
Key Features
Includes
Faucet; Mounting Hardware; Push Pop-Up Drain
Flow Rate - Maximum
1.2 GPM
Valve Type
Ceramic Disc Cartridge
Height
7-5/16 in
Length
6 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- KSD2822CG
- Zoro #
- G023927732
- UPC #
- 196507304182
- Country of Origin
- Taiwan, Province of China
Dimensions
- Height
- 7-5/16 in
- Length
- 6 in
- Width
- 4-15/16 in
Details
- Includes
- Faucet; Mounting Hardware; Push Pop-Up Drain
- Flow Rate - Maximum
- 1.2 GPM
- Valve Type
- Ceramic Disc Cartridge
- Item
- Single-Hole Bathroom Faucet
- Installation Type
- Single Hole
- Color
- Matte Black/Antique Brass
- Number of Handles
- 1
- For Use With
- Bathroom Faucets
- Handle Type
- Wheel
- Mounting Type
- Deck Mount
- Body Material
- Brass
- Finish
- Matte Black/Polished Brass
Description
This faucet's modern features create a bold and edgy design in your bathroom. The Fuller single-handle bathroom faucet with push pop-up; its featured sturdy brass construction and premium matte black/polished brass finish are guaranteed to glamorize your home's modern ensemble for years to come. Single-hole bathroom faucets provide a more streamlined look. Also, they will allow your bathroom to appear more spacious with the limited counter space they require. A matching finish drain is also included.
Documents & Resources
Restrictions
WARNING:
Cancer and Reproductive Harm
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.