Shop AXOR
See all product information
Create Account
Citterio E Single-Hole Faucet 250, 1.2 GPM in Matte Black
- Mfr # 36104671
- Zoro # G222972724
product price:Â
$
2,381.99
/ea
Free Shipping & Returns
Key Features
Color
Matte Black
Length
8 in
Width
2 in
Height
14 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 36104671
- Zoro #
- G222972724
- UPC #
- -
- Country of Origin
- Unknown
- Color
- Matte Black
- Item
- Single Hole Bathroom Faucet
Dimensions
- Length
- 8 in
- Width
- 2 in
- Height
- 14 in
Description
The AXOR Citterio E Collection boasts a combination of hard angles and soft curves and technological innovation and time-proven techniques of manufacture. The collection is crowned by an intuitive joystick handle, which is sensitive to the touch and easy to use. The Citterio E Collection offers everything from single-hole faucets to wall mounted faucets, allowing you to customize your bathroom fixtures to match your use and style.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.