This item is Discontinued.

Axor Strck Bsc Set For Shlf 10", Extnsn Pipe 40878180

Strck Bsc Set For Shlf 10", Extnsn Pipe (Discontinued)

  • Mfr # 40878180
  • Zoro # G9801970
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
40878180
Zoro #
G9801970
UPC #
-
Country of Origin
Germany

Details

Item
Strck Bsc Set For Shlf 10",Extnsn Pipe

Description

Strck Bsc Set For Shlf 10 In.,Extnsn Pipe

Restrictions

WARNING: Cancer and Reproductive Harm For more information go to www.P65Warnings.ca.gov

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.