Suite Tubs Shelf in Polished Nickel
- Mfr # 42006830
- Zoro # G522972684
product price:
$
1,767.99
/ea
Free Shipping & Returns
Key Features
Overall Length
25 in
Color
Polished Nickel
Width
20 in
Overall Depth
4 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42006830
- Zoro #
- G522972684
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Overall Length
- 25 in
- Width
- 20 in
- Overall Depth
- 4 in
Details
- Item
- Shelf
- Color
- Polished Nickel
Description
Through elegant design and specially finished elements, AXOR Suite tubs, designed by world-renowned creator Philippe Starck, bring harmony and a personal touch to any bathroom interior. Each piece is made with SolidSurface material for resistance and longevity, while smooth contours, small radii and ‘soft’ inner basins, devoid of lines or ridges, ensure a clean modern look with universal appeal. At the same time, specially finished elements - a shelf on the bathtub - allow users to express their individuality. Its size alone makes the bathtub the centerpiece in most bathrooms. In the elegant AXOR Suite model, Philippe Starck has not only put emphasis on a timeless, universal design, but also on durable materials. The use of SolidSurface, a durable, stain-resistant surface derived of natural materials and pure acrylic resin meet Starck's claim: “Designed to last forever.” Non-porous and easy-to-clean, SolidSurface is ideal for environments that require the highest standards of hygiene.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.