Uno Soap Dispsenser in Matte Black
- Mfr # 42818671
- Zoro # G222971727
product price:Â
$
257.99
/ea
Free Shipping & Returns
Key Features
Depth
3 in
Width
2 in
Color
Matte Black
Length
5 in
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Product Information
- MFR #
- 42818671
- Zoro #
- G222971727
- UPC #
- -
- Country of Origin
- Unknown
Dimensions
- Depth
- 3 in
- Width
- 2 in
- Length
- 5 in
Details
- Item
- Soap Dispenser
- Color
- Matte Black
Description
AXOR Uno embodies essence of simplicity and balance. The loop handle provides ergonomic comfort at the sink, allowing for ease of use in temperature control. The 1.2 GPM flow rate allows for ample water for washing hands. The AXOR Uno Loop collection is available in four distinct finishes: Chrome, Brushed Nickel, Brushed Black Chrome, and Brushed Bronze. The collection offers an ideal complement to modern, minimalist settings, but can also provide the perfect counterpoint to more traditional decor.
Restrictions
WARNING:
Cancer
For more information go to
www.P65Warnings.ca.gov
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.