
Curb Stop Valve
Mfr # 76001 1 1/4"
Zoro # G714739231
product price: $422.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Pipe Size
1 1/4 in
Top of Handle to Inlet Center
2.94 in
Overall Length
4.94 in
Pipe Connection Type
FNPT x FNPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76001 1 1/4"
Zoro #
G714739231
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
1 1/4 in
Overall Length
4.94 in
Details
Item
Stop and Waste Valve
Body Material
Brass
Top of Handle to Inlet Center
2.94 in
Pipe Connection Type
FNPT x FNPT
Handle Type
Tee
Handle Material
Brass
Standards
ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61
Product Type
Stop and Drain Ball Curb
Maximum Operating Pressure
150 psig
Max. Media Temperature
180 Degrees F
Maximum Temperature
180 Degrees F
Description
Stop and Waste Valve, Body Material Brass, Pipe Connection Type FNPT x FNPT, Pipe Size 1 1/4 in, Overall Length 4.94 in, Maximum Operating Pressure 150 psig, Maximum Temperature 180 Degrees F, Handle Type Tee, Handle Material Brass, Standards ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, Product Type Stop and Drain Ball Curb, Top of Handle to Inlet Center 2.94 in
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.