Zoro Homepage

Curb Stop Valve

  • Mfr # 76001 3/4"

  • Zoro # G414739241


product price: $160.99
/ea
Free Shipping & Returns

Key Features

Body Material
Brass
Pipe Size
3/4 in
Top of Handle to Inlet Center
2.42 in
Overall Length
3.51 in
Standards
ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76001 3/4"
Zoro #
G414739241
UPC #
-
Country of Origin
United States

Dimensions

Pipe Size
3/4 in
Overall Length
3.51 in

Details

Item
Stop and Waste Valve
Body Material
Brass
Top of Handle to Inlet Center
2.42 in
Standards
ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61
Handle Type
Tee
Product Type
Stop and Drain Ball Curb
Maximum Operating Pressure
150 psig
Handle Material
Brass
Pipe Connection Type
FNPT x FNPT
Max. Media Temperature
180 Degrees F
Maximum Temperature
180 Degrees F

Description

Stop and Waste Valve, Body Material Brass, Pipe Connection Type FNPT x FNPT, Pipe Size 3/4 in, Overall Length 3.51 in, Maximum Operating Pressure 150 psig, Maximum Temperature 180 Degrees F, Handle Type Tee, Handle Material Brass, Standards ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, Product Type Stop and Drain Ball Curb, Top of Handle to Inlet Center 2.42 in

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.