Gas plug valve
Mfr # 10596 1 1/4"
Zoro # G914705340
product price: $70.79
/eaKey Features
Body Material
Brass
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
Connection Size - Side 2
1 1/4 in
For Media
LP Gas, Natural Gas
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowUnlock tax-exempt savings
Add Tax ExemptionSpecifications
Product Information
MFR #
10596 1 1/4"
Zoro #
G914705340
UPC #
053565093994
Country of Origin
United States
Dimensions
Connection Size - Side 2
1 1/4 in
Connection Size - Side 1
1 1/4 in
Nominal Valve Size
1 1/4 in
Details
Body Material
Brass
Item
Gas plug valve
Connection Gender - Side 1
Female
Connection Gender - Side 2
Female
For Media
LP Gas, Natural Gas
Handle Type
No Handle
Connection Type - Side 1
NPT
Maximum Pressure - Operating
2 psi
Standards
ANSI B1.20.1, CSA
Manufacturer Warranty
1 yr
Operating Temperature - Maximum
125 Degrees F
Connection Type - Side 2
NPT
Operating Temperature - Minimum
32 Degrees F
Valve Series
10596
Description
Gas plug valve, Body Material Brass, Handle Type No Handle, Standards ANSI B1.20.1, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.