Zoro Homepage

Gas plug valve

  • Mfr # 10596 1/2"

  • Zoro # G514705313


product price: $20.39
/ea

Key Features

Body Material
Brass
Operating Temperature - Maximum
125 Degrees F
Connection Size - Side 1
1/2 in
Handle Type
No Handle
Connection Size - Side 2
1/2 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
10596 1/2"
Zoro #
G514705313
UPC #
053565097947
Country of Origin
United States

Dimensions

Connection Size - Side 1
1/2 in
Connection Size - Side 2
1/2 in
Overall Length
2 in
Nominal Valve Size
1/2 in

Details

Body Material
Brass
Item
Gas plug valve
Operating Temperature - Maximum
125 Degrees F
Handle Type
No Handle
Standards
ANSI B1.20.1, CSA
Manufacturer Warranty
1 yr
Maximum Pressure - Operating
5 psi
Connection Type - Side 1
NPT
Connection Gender - Side 1
Female
Operating Temperature - Minimum
32 Degrees F
Connection Type - Side 2
NPT
Connection Gender - Side 2
Female
For Media
LP Gas, Natural Gas
Valve Series
10596

Description

Gas plug valve, Body Material Brass, Handle Type No Handle, Overall Length 2 in, Standards ANSI B1.20.1, CSA

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.