Gas plug valve
Mfr # 10596 2"
Zoro # G214705279
product price: $188.99
/ea
Free Shipping & Returns
Key Features
Body Material
Brass
Connection Type - Side 1
NPT
Standards
ANSI B1.20.1, CSA
Handle Type
No Handle
Connection Type - Side 2
NPT
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
10596 2"
Zoro #
G214705279
UPC #
053565094052
Country of Origin
United States
Dimensions
Nominal Valve Size
2 in
Connection Size - Side 1
2 in
Connection Size - Side 2
2 in
Details
Body Material
Brass
Item
Gas plug valve
Connection Type - Side 1
NPT
Standards
ANSI B1.20.1, CSA
Handle Type
No Handle
Connection Type - Side 2
NPT
Manufacturer Warranty
1 yr
Connection Gender - Side 2
Female
Operating Temperature - Maximum
125 Degrees F
Operating Temperature - Minimum
32 Degrees F
Maximum Pressure - Operating
2 psi
For Media
LP Gas, Natural Gas
Connection Gender - Side 1
Female
Valve Series
10596
Description
Gas plug valve, Body Material Brass, Handle Type No Handle, Standards ANSI B1.20.1, CSA
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.