Zoro Homepage
Clipboard Icon Quick Order Cart Icon 0 Cart

Manual 2-Way Ball Valve, NPT, Brass

  • Mfr # 76105 1 1/2"

  • Zoro # G014702591


product price: $422.99
/ea
Free Shipping & Returns

Key Features

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
76105 1 1/2"
Zoro #
G014702591
UPC #
535656061940
Country of Origin
United States

Dimensions

Pipe Size
1 1/2 in
Connection Size - Side 1
1 1/2 in
Overall Length
4.3 in
Connection Size - Side 2
1 1/2 in
Ball Opening Size
1.5 in
Handle Height
3.4 in

Details

Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
For Media
Water
Connection Type
NPT x NPT
Item
Manual Two-Way Ball Valve
3-A Standard Compliance
Not Rated
Seal Material
EPDM
Seat Material
EPDM
Stem Type
Blowout Resistant
Connection Gender - Side 2
Female
Standards
ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS
Connection Gender - Side 1
Female
Max. Pressure
300 PSI
Stem Material
Brass
Operating Temperature - Maximum
180 Degrees F
Handle Type
Tee
Handle - Locking
Non-Locking
Body Material
Brass
NSF Certifications for Food and Drinking Water
NSF 61
Operating Temperature - Minimum
34 Degrees F
Handle Material
Brass
Maximum Pressure - Steam
Not Rated

Description

Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 1 1/2 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee, Connection Size - Side 1 1 1/2 in, Valve Ways 2-Way

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.