
Manual 2-Way Ball Valve, NPT, Brass
Mfr # 76105 3/4"
Zoro # G214702537
product price: $142.99
/ea
Free Shipping & Returns
Key Features
Ball Material
Brass
Body Style
Straight
Ball Port Style
Full Port
Valve Ways
2-Way
Valve Structure
Two-Piece
Get a 10% off coupon
Free 30-day returns
Return PolicyGet 30 days to pay with Net 30
Apply NowReal support from real people
Contact our U.S. based teamSpecifications
Product Information
MFR #
76105 3/4"
Zoro #
G214702537
UPC #
-
Country of Origin
United States
Dimensions
Pipe Size
3/4 in
Connection Size - Side 1
3/4 in
Handle Height
2.43 in
Ball Opening Size
0.75 in
Connection Size - Side 2
3/4 in
Overall Length
2.84 in
Description
Manual Two-Way Ball Valve, Body Material Brass, For Media Water, Valve Construction Two-Piece, Nominal Valve Size 3/4 in, Valve Body Style Straight, 3-A Standard Compliance Not Rated, Average Surface Roughness (Ra) Not Applicable, Maximum Pressure - Operating 300 psi, Maximum Pressure - Steam Not Rated, Vacuum Service Rating Not Applicable, Ball Material Brass, Ball Port Style Full Port, Handle - Locking Non-Locking, Handle Type Tee, Connection Size - Side 1 3/4 in, Valve Ways 2-Way
Restrictions
Ratings & Reviews
3 Reasons You Can Count On Us
Supplies for every job.
10 million items and the exact one you need.
When you need it fast, count on Zoro!
2 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.