Zoro Homepage

Strt, Brass, Comp. 1 in, Comp. 3/4 in

  • Mfr # 74758-11 1"

  • Zoro # G114702545


product price: $158.99
/ea
Free Shipping & Returns

Key Features

Maximum Operating Pressure
150 psig
Fitting Side A Connection Type
Ranger
Thread Size A
1 in
Fitting Side B Connection Type
Ranger
Thread Size B
1 in
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74758-11 1"
Zoro #
G114702545
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
1 in
Thread Size B
1 in
Fitting Side 1 Tube Outer Diameter
1 in
Fitting Side 2 Tube Outer Diameter
1 in

Details

Item
Compression Fitting Coupling
Maximum Operating Pressure
150 psig
Fitting Side A Connection Type
Ranger
Fitting Side B Connection Type
Ranger
Fitting Material
Brass
System of Measurement
Imperial
Standards
ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS C83600 -85-5-5-5, UNS C89833
Series
74758-11
Compatible Tube Material
Copper, PEX, Polybutylene, Polyethylene
Compatible Pipe Material
Polybutylene, Polyethylene, PVC, Steel
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
Operating Pressure - Maximum
150 psig
Fitting Side 2 Connection Type
Compression

Description

Compression Fitting Coupling, Fitting Side A Connection Type Ranger, Fitting Side B Connection Type Ranger, Fitting Material Brass, Maximum Operating Pressure 150 psig, Thread Size A 1 in, Thread Size B 1 in, Series 74758-11, System of Measurement Imperial, Standards ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS C83600 -85-5-5-5, UNS C89833, Compatible Pipe Material Polybutylene, Polyethylene, PVC, Steel, Compatible Tube Material Copper, PEX, Polybutylene, Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.