Zoro Homepage

Strt, Brass, Comp. 3/4 in, MNPT 1 in

  • Mfr # 74753-11 3/4"

  • Zoro # G014702584


product price: $64.69
/ea

Key Features

Standards
ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS C83600 -85-5-5-5, UNS C89833
Thread Size A
3/4 in
Thread Size B
3/4 in
System of Measurement
Imperial
Fitting Side A Connection Type
Ranger
See all product information
Get a 10% off coupon
Free 30-day returns
Return Policy
Get 30 days to pay with Net 30
Apply Now
Real support from real people
Contact our U.S. based team

Specifications

Product Information

MFR #
74753-11 3/4"
Zoro #
G014702584
UPC #
-
Country of Origin
United States

Dimensions

Thread Size A
3/4 in
Thread Size B
3/4 in
Fitting Side 2 Pipe Size
3/4 in
Thread Size 1
3/4 in
Fitting Side 1 Tube Outer Diameter
3/4 in
Thread Size 2
3/4 in

Details

Item
Compression Fitting Adapter
Standards
ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS C83600 -85-5-5-5, UNS C89833
System of Measurement
Imperial
Fitting Side A Connection Type
Ranger
Compatible Tube Material
Copper, PEX, Polybutylene, Polyethylene
Series
74753-11
Fitting Material
Brass
Maximum Operating Pressure
150 psig
Fitting Side B Connection Type
MNPT
Compatible Pipe Material
Polybutylene, Polyethylene, PVC, Steel
Fitting Side 1 Connection Type
Compression
Fitting Shape
Straight
Fitting Side 2 Connection Type
MNPT
Operating Pressure - Maximum
150 psig

Description

Compression Fitting Adapter, Fitting Side A Connection Type Ranger, Fitting Side B Connection Type MNPT, Fitting Material Brass, Maximum Operating Pressure 150 psig, Thread Size A 3/4 in, Thread Size B 3/4 in, Series 74753-11, System of Measurement Imperial, Standards ANSI/AWWA C800, ASTM B584, ASTM B62, NSF/ANSI 372, NSF/ANSI 61, UNS C83600 -85-5-5-5, UNS C89833, Compatible Pipe Material Polybutylene, Polyethylene, PVC, Steel, Compatible Tube Material Copper, PEX, Polybutylene, Polyethylene

Restrictions

Ratings & Reviews

3 Reasons You Can Count On Us

  • Supplies for every job.

    Supplies for every job.

    10 million items and the exact one you need.

  • When you need it fast, count on Zoro!

    When you need it fast, count on Zoro!

    2 million products ship in 1 day.

  • Stretch your budget further.

    Stretch your budget further.

    Everyday low prices on the brands you love.