Tube Insert, 1 in, Stainless Steel
- Mfr # 6132-11 1"
- Zoro # G816563246
product price:Â
$
22.99
/ea
Key Features
Compatible Tube Outer Diameter
1 in
Fitting Shape
Insert
System of Measurement
Imperial
Fitting Material
Stainless Steel
Unlock 30-day payment terms
Business customers can apply for Net 30—no fees, no interest, fast approval.
Terms apply.
Get 10% off your order
Sign up for our email list and receive your promo code via email.
Specifications
Details
- MFR #
- 6132-11 1"
- Zoro #
- G816563246
- UPC #
- -
- Country of Origin
- United States
- Item
- Tube Insert
- Fitting Shape
- Insert
- System of Measurement
- Imperial
- Fitting Material
- Stainless Steel
Dimensions
- Compatible Tube Outer Diameter
- 1 in
Description
Tube Insert, Application Not Applicable, Compatible Tube Outer Diameter 1 in, Fitting Material Stainless Steel, Material Grade Not Applicable, System of Measurement Imperial, Compatible Tube Hardness Not Applicable, Compatible Tube Material Not Applicable, Compatible Tube Wall Thickness Not Applicable, Insert Diameter Not Applicable, Opening Diameter Not Applicable, Resistance Properties Not Applicable
Restrictions
Ratings & reviews
3 reasons you can count on us
Supplies for every job.
13 million items and the exact one you need.
When you need it fast, count on Zoro!
4.5 million products ship in 1 day.
Stretch your budget further.
Everyday low prices on the brands you love.